T-handle screwdriver set TX 7 pieces SET-INTX-7PCS

613.9147 - UNSPSC 27111728
0613119070961 1
German Engineered
T-handle screwdriver set TX 7 pieces SET-INTX-7PCS T-handle screwdriver set TX 7 pieces SET-INTX-7PCS
T-handle screwdriver set TX 7 pieces SET-INTX-7PCS

In sheet steel rack

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 6:43 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 6:43 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 7
EAN 4099618028151

Features

Integrated side output
Effortless tightening and loosening of screw connections
Particularly suitable for rusted and seized screw connections
Multi-component handle comprising solid core and soft casing
Ergonomically adapted handle for a comfortable grip and effortless work
Integrated drilled hole for storage on tool rack
Black Point tip. Higher torque and a precise fit.
One-piece blade. Resistant even to extremely high stresses.

Contents

1 each of T-handle screwdriver TX 10; TX 15; TX 20; TX 25; TX 30; TX 40; TX 45

Is Often Bought With

You Might Also Like